This item is Discontinued.

Chic Home Chic Home BCS25722-US 5 Piece Larson Comforter Set; Gray - King Size BCS25722-US

Chic Home BCS25722-US 5 Piece Larson Comforter Set; Gray - King Size (Discontinued)

  • Mfr # BCS25722-US
  • Zoro # G003680039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS25722-US
Zoro #
G003680039
UPC #
304629820538
Country of Origin
China

Description

Take your bedroom decor in a new direction with the sophisticated style of the Addison comforter set from Chic Home. This stylish comforter features a Jacquard chevron and geometric pattern design on the face. Two unique decorative pillows and design coordinated shams complete the look.

Features
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • Jacquard chevron geometric pattern design bedding, decorative pillows, shams included
  • 5 Piece
Fabric & Design
  • Silky soft brushed microfiber cotton-feel material
  • Sophisticated jacquard design with chevron and geometric patterns
Set Includes
  • 1 Piece Jacquard Comforter (106" x 90")
  • 2 Piece Pillow Shams (20" x 36" + 2")
  • 1 Piece Pleated Decorative Pillow (18" x 18")
  • 1 Piece Embroidered Decorative Pillow (12" x 18")
Care Instructions
  • Dry clean preferred
  • Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Collection: Larson
  • Color: Gray
  • Material: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
  • Size: King
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.