This item is Discontinued.

Chic Home Chic Home BCS30139-BIB-US 9 Piece Bryent Comforter Set; Blush - King Size BCS30139-BIB-US

Chic Home BCS30139-BIB-US 9 Piece Bryent Comforter Set; Blush - King Size (Discontinued)

  • Mfr # BCS30139-BIB-US
  • Zoro # G803680123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS30139-BIB-US
Zoro #
G803680123
UPC #
304629836942
Country of Origin
China

Description

Give your bedroom a fresh, clean look with the contemporary design of the Brice comforter set from Chic Home. The comforter features a striped pleated design with embroidered details. Two design coordinated pillow shams, a pleated embroidered decorative pillow and a decorative pillow with ribbon bowknots are included to complete the look. A four piece sheet set (1 fitted sheet, 1 flat sheet and 2 pillowcases) is included with every set.

Features
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • Pleated embroidered design bed in a bag, sheet set, decorative pillows, shams included
  • 9 Piece
Fabric & Design
  • Silky soft brushed microfiber cotton-feel material
  • Striped pleated design and embroidered details
Set Includes
  • 1 Piece Pleated Embroidered Block Comforter (104" x 92")
  • 2 Piece Pleated Embroidered Pillow Shams (20" x 36" + 2")
  • 1 Piece Pleated Embroidered Decorative Pillow (18" x 18")
  • 1 Piece Bowknot Adorned Decorative Pillow (12" x 18")
  • 1 Piece White Flat Sheet (108" x 102" + 4")
  • 1 Piece White Fitted Sheet (78" x 80" + 12")
  • 2 Piece White Pillowcases (20" x 40")
Care Instructions
  • Dry clean preferred
  • Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Collection: Bryent
  • Color: Blush
  • Material: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
  • Size: King
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.