This item is Discontinued.

Chic Home Chic Home BQS10513-BIB-US King Size Shaela Interlaced Vine Pattern Quilted Bed in a Bag Cover Sheet Set; Blush - 8 Piece BQS10513-BIB-US

Chic Home BQS10513-BIB-US King Size Shaela Interlaced Vine Pattern Quilted Bed in a Bag Cover Sheet Set; Blush - 8 Piece (Discontinued)

  • Mfr # BQS10513-BIB-US
  • Zoro # G403680462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQS10513-BIB-US
Zoro #
G403680462
UPC #
843145186266
Country of Origin
China

Description

A fashion forward quilt coverlet set with everything you need for a complete bedroom decor makeover. The quilt features a contemporary interlaced vine geometric design. Super soft microfiber sheet set, design coordinated shams and an embroidered decorative pillow are included to complete the look.

Features
  • Silky soft brushed microfiber cotton-feel material
  • Fashion forward contemporary geometric interlaced vine pattern quilted design
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • 8 Piece
Includes
  • 1pc Quilt (104" x 90")
  • 2pc Pillow Shams (20" x 36" + 2")
  • 1pc Decorative Pillow (12" x 18")
  • 1pc Flat Sheet (108" x 102" + 4")
  • 1pc Fitted Sheet (78" x 80" + 12" Deep Pocket)
  • 2pc Pillowcases (20" x 40")
Care Instruction
  • Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Color: Blush
  • Materials: Luxuriously brushed microfiber fabric, hypoallergenic synthetic down alternative filling
  • Size: King
  • Design: Interlaced Vine Pattern
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.