Shop All Bedspreads and Comforters
Chic Home
Chic Home BQS12272-US 5 Piece Annora Quilt Set; Blue - Queen Size
Mfr # BQS12272-US
Zoro # G903859542
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chic Home
- MFR # BQS12272-US
- Zoro # G903859542
- UPC # 304629833309
- Country of Origin China
- Category Bedspreads and Comforters
Description
Add a modern touch to your bedroom with the Aster quilt set from Chic Home. This lightweight quilt features a contemporary floral pattern on the face with a solid color backing on the reverse. Decorate your bedding with the included design coordinated pillow shams and decorative pillows or mix and match with your own to create a look that is all yours.
Features- Luxuriously soft feel for a great night sleep with less tossing and turning
- Hypoallergenic down alternative is perfect for those allergic to traditional down
- Just the right weight to keep you comfortable when the weather gets warmer
- Built to last with premium fabrics and expert stitching
- Contemporary floral design bedding, decorative pillows, shams included
- 5 Piece
- Silky soft brushed microfiber cotton-feel material
- Contemporary floral pattern quilted design on the face
- 1 Piece Pinsonic Quilt (90" x 90")
- 2 Piece Pillow Shams (21" x 27")
- 1 Piece Floral Embroidered Decorative Pillow (18" x 18")
- 1 Piece Pleated Decorative Pillow (12" x 18")
- Dry clean preferred
- Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Collection: Annora
- Color: Blue
- Material: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
- Size: Queen
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-TABLE-TN-GG)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- HIRSH 4 Drawer File Cabinet, Black, A4/Legal/Letter (17460)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- HASTINGS HOME Down Alternative Comforter, Hypoallergenic Microfiber Cover, All Season Blanket (King, White) (872281FUU)
- Chic Home Bedspreads and Comforters