
Chic Home BQS37961-US Maxie Quilt Set; White & Grey - Twin Size - 6 Piece (Discontinued)
- Mfr # BQS37961-US
- Zoro # G803955146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQS37961-US
Zoro #
G803955146
UPC #
304629838694
Country of Origin
China
Description
Give your bedroom a fresh, clean look with the contemporary design of the Medici quilt set from Chic Home. The quilt features a contemporary diamond stitched design with printed grey stripes on the face and a solid color backing on the reverse. A design coordinated pillow sham, two embroidered pillowcases, an embroidered flat sheet and a solid white fitted sheet are included to complete the set.
Features- Maxie Quilt Set
- Luxuriously soft feel for a great night sleep with less tossing and turning
- Hypoallergenic down alternative is perfect for those allergic to traditional down
- Just the right weight to keep you comfortable when the weather gets warmer
- Built to last with premium fabrics and expert stitching
- Sheet Set Decorative Pillow Sham Included
- Diamond Stitched Striped Print Bed in a Bag
- 6 Piece
- 1 Piece Diamond Stitched Quilt (68 x 86)
- 1 Piece Diamond Stitched Pillow Sham (20 x 26)
- 1 Piece Embroidered Flat Sheet (66 x 96 + 4")
- 1 Piece Fitted Sheet (39 x 75 + 15)
- 2 Piece Embroidered Pillowcases (21 x 31" + 4")
- Silky soft brushed microfiber cotton-feel material
- Contemporary diamond stitched design with printed grey stripes
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low.
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness.
- Color: White & Grey
- Size: Twin Size
- Collection: Maxie
- Material: Luxuriously brushed microfiber fabric, hypoallergenic synthetic down alternative filling
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.