Chic Home CS2797-US Jack Pintuck Pieced Color Block Embroidery Bed in a Bag Comforter Set with Sheets - Brown - Twin - 8 Piece
Mfr # CS2797-US
Zoro # G903679829
Product Information
- Brand Chic Home
- MFR # CS2797-US
- Zoro # G903679829
- UPC # 733023516554
- Country of Origin China
- Category Bedspreads and Comforters
Description
Complete the look! Looking for a bedroom ensemble that has everything? Look no further! This comforter set, sheet set and Decorative pillows all match and are all included in this super set. Enjoy luxury embroidery and pin tuck details and trims in a color blocking theme that is sure to decorate your entire master suite or guest bedroom in one purchase. We like to call it the bedroom in a bag!
Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible.
Features- Jack Pintuck Pieced Color Block Embroidery Bed in a Bag Comforter Set with Sheets
- 8 Piece
- 1 piece Comforter: 66 inches wide x 90 inches long
- 1 piece Shams: 26 inches wide x 20 inches long
- 1 piece Neck Pillow: 16 inches wide x 8 inches long
- 1 piece Breakfast Pillow: 18 inches wide x 12 inches long
- 1 piece Decorative Pillow: 18 inches wide x 18 inches long
- 1 piece Flat Sheet: 66 inches wide x 100 inches long
- 1 piece Fitted Sheet: 39 inches wide x 80 inches long; Drop: 12 inches
- 1 piece Pillow Cases: 27 inches wide x 21 inches long
- Color: Brown
- Size: Twin
- Style: Contemporary
- Pattern: Pinch Pleat
- Material: Microfiber
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Fabric Folding Chair, PK2 (2-AW-MC320AF-NVY-GG)
- HOLLAND BAR STOOL CO 214-16 Stainless Table Base (214-1630SS)
- WEIMAN No Scent Wood Furniture and Floor Repair Kit 9 oz Stick (511D)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Dining Chair Set (178-11383-Zoro)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- Chic Home Bedspreads and Comforters