This item is Discontinued.

Chic Home Chic Home CS3462-BIB-US 12 Piece Ferrara Oversized Overfilled Queen Comforter Set; Yellow with Sheet Set CS3462-BIB-US

Chic Home CS3462-BIB-US 12 Piece Ferrara Oversized Overfilled Queen Comforter Set; Yellow with Sheet Set (Discontinued)

  • Mfr # CS3462-BIB-US
  • Zoro # G203722072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3462-BIB-US
Zoro #
G203722072
UPC #
790566476165
Country of Origin
China

Description

Okay we figured it out, how do you transform a master bedroom decor without buying a completely different ensemble?? Featuring Sicily. A masterful way of featuring a traditional scroll jacquard motif on one side and it reverses into a contemporary houndstooth pattern. All you need to do is pick your mood. flip the comforter. and viola 2 completely different looks in one. We knew you would like that. Enjoy luxury modern and trendy decor pillows with decorative embroidery accents to coordinate with any look, in Yellow. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 Piece Sheets set.

Features
  • Ferrara Oversized Overfilled Queen Comforter Set
  • The digital images we display have the most accurate color possible
  • 12 Piece
Set Includes:
  • 1 Reversible Comforter, 2 Piece Shams, 2 Piece Euro Shams, 1 Piece Dec Pillow with Embroidery, 1 Piece Dec Pillow with Technic, 1 Piece Dec Pillow with Printed, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
Queen Dimension:
  • 1 Comforter 90" x 92"
  • 2 Shams 20" x 26"+2" flange
  • 2 Piece Euro Shams: 26" x 26"
  • 2 Decorative Pillows 12" x 18"
  • 1 Decorative Pillows 18" x 18"
  • 1 Flat Sheet 90" x 102"+4" hem
  • 1 Fitted Sheet 60" x 80"+12" deep pocket
  • 2 Pillow Cases 20" x 30"
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Yellow
  • Size: Queen
  • Style: Casual
  • Fabric Detail: Jacquard
  • Pattern: Solid
  • Materials: Microfiber
  • Fill Material: Polyester
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.