This item is Discontinued.

Chic Home Chic Home CS5270-US Aura Complete Pintuck Embroidery Color Block Bedding; Sheets; Window Panel Collection Bed in a Bag Comforter Set Sheets - Yellow - King - 24 Piece CS5270-US

Chic Home CS5270-US Aura Complete Pintuck Embroidery Color Block Bedding; Sheets; Window Panel Collection Bed in a Bag Comforter Set Sheets - Yellow - King - 24 Piece (Discontinued)

  • Mfr # CS5270-US
  • Zoro # G703680278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS5270-US
Zoro #
G703680278
UPC #
733023474168
Country of Origin
China

Description

Complete the look! Looking for a bedroom ensemble that has everything? Look no further! This comforter set, sheet set, Decorative pillows and window treatments all match and are all included in this super set. Enjoy luxury embroidery and pintuck details and trims in a color blocking theme that is sure to decorate your entire master suite or guest bedroom in one purchase. We like to call it the bedroom in a bag!

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Aura Complete Pintuck Embroidery Color Block Bedding, Sheets, Window Panel Collection Bed in a Bag Comforter Set Sheets
  • The digital images we display have the most accurate color possible
  • 24 Piece
King Dimension:
  • 1 Comforter 104"x92"
  • 1 Bed Skirt: 78x80+14"
  • 2 Shams 20"x36"+2" flange
  • 2 Euro Shams: 26"x26"
  • 1 Square Decorative pillow 18"x18"
  • 1 Breakfast pillow 12"x18"
  • 1 Flat Sheet 108"x102"
  • 1 Fitted Sheet 78"x80"+12" deep pocket
  • 4 Pillow Cases 21"x37"+3"
Specifications
  • Color: Yellow
  • Size: King
  • Style: Contemporary
  • Fabric Detail: Embroidered
  • Pattern: Patch Work
  • Materials: Polyester
  • Fill Material: Polyester
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.