This item is Discontinued.

Chic Home Chic Home DS2942-BIB-US Kylie Floral Embroidered Duvet Set with Sheets - Beige - Queen - 7 Piece DS2942-BIB-US

Chic Home DS2942-BIB-US Kylie Floral Embroidered Duvet Set with Sheets - Beige - Queen - 7 Piece (Discontinued)

  • Mfr # DS2942-BIB-US
  • Zoro # G003680091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS2942-BIB-US
Zoro #
G003680091
UPC #
840444177148
Country of Origin
China

Description

This 7-piece embroidered lavish duvet set with beige tone is perfect for a complete makeover for your master or guest suite. Detail Embroidery highlights the true essence of look you are trying to achieve in elegant home decor. Included is a Luxurious super soft 4 piece sheets set.

The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Kylie Floral Embroidered Duvet Set with Sheets
  • And 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
  • 7 Piece
Queen Dimension:
  • Duvet cover: 90 x 92"
  • Sham: 20 x 26+2
  • Flat Sheet 90" x 102"+4" hem
  • Fitted Sheet 60" x 80"+12" deep pocket
  • Pillow Cases 20" x 30"
  • Machine washable
Specifications
  • Color: Beige
  • Size: Queen
  • Thread count: MICROFIBER
  • Fabric detail: Pintucked
  • Style: Contemporary
  • Materials: 90 GSM MICROFIBER
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.