This item is Discontinued.

Chic Home Chic Home DS3330-BIB-US Perfect Sonya Boho Inspired Reversible Print King Duvet Set; Beige - 7 Piece DS3330-BIB-US

Chic Home DS3330-BIB-US Perfect Sonya Boho Inspired Reversible Print King Duvet Set; Beige - 7 Piece (Discontinued)

  • Mfr # DS3330-BIB-US
  • Zoro # G603680729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS3330-BIB-US
Zoro #
G603680729
UPC #
840444148506
Country of Origin
China

Description

The Jerome Duvet Set offers an amazing round scroll design, which reverses to simple jacquard motif, The boho inspired design is traditional on one side and contemporary on the other. Super Soft Microfiber with printing details allows you to pick your look and change things up. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 piece White sheets set.

Specifications
  • Color: Beige
  • Size: King
  • 1 Duvet: 104"x90"
  • 2 Shams: 20"x36"+2" flange
  • 1 Flat Sheet: 108"x102"+4" hem
  • 1 Fitted Sheet: 78"x80"+12" deep pocket
  • 2 Pillow Cases: 20"x40
  • Style: Contemporary
  • Fabric detail: Microfiber
  • Pattern: Oriental
  • Materials: Polyester
  • Care instruction: Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.