
Chic Home DS3330-US Perfect Sonya Boho Inspired Reversible Print King Duvet Set; Beige - 3 Piece (Discontinued)
- Mfr # DS3330-US
- Zoro # G303680616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DS3330-US
Zoro #
G303680616
UPC #
840444133304
Country of Origin
China
Description
The Jerome Duvet Set offers an amazing round scroll design, which reverses to simple jacquard motif, The boho inspired design is traditional on one side and contemporary on the other. Super Soft Microfiber with printing details allows you to pick your look and change things up. Composed of luxury grade super soft brushed microfiber polyester fabric.
Set Includes:- 1 Duvet, 2 Piece Shams
- Color: Beige
- Size: King
- 1 Duvet : 104"x90"
- 2 Shams: 20"x36"+2" flange
- Style: Contemporary
- Fabric detail: Microfiber
- Pattern: Oriental
- Materials: Polyester
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.