This item is Discontinued.

Chic Home Chic Home DS3340-US Sonya Boho Inspired Reversible Print Duvet Set - Beige - Queen - 3 Piece DS3340-US

Chic Home DS3340-US Sonya Boho Inspired Reversible Print Duvet Set - Beige - Queen - 3 Piece (Discontinued)

  • Mfr # DS3340-US
  • Zoro # G703680117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS3340-US
Zoro #
G703680117
UPC #
790566479036
Country of Origin
China

Description

The Jerome Duvet Set gives an amazing round scroll design, which reverses to simple jacquard motif, The boho inspired design is traditional on one side and contemporary on the other. Super Soft Microfiber with printing details allows you to pick your look and change things up. Composed of luxury grade super soft brushed microfiber polyester fabric.

Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Sonya Boho Inspired Reversible Print Duvet Set
  • The digital images we display have the most accurate color possible
  • 3 Piece
Queen Dimension:
  • 1 Duvet 90" x 90"
  • 2 Shams: 20" x 26"+2" flange
Specifications
  • Color: Beige
  • Size: Queen
  • Style: Contemporary
  • Fabric Detail: Microfiber
  • Pattern: Oriental
  • Materials: Polyester
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.