This item is Discontinued.

Chic Home Chic Home DS3560-US Saraphina Embroidered Bridal Collection Duvet Set - White - Queen - 3 Piece DS3560-US

Chic Home DS3560-US Saraphina Embroidered Bridal Collection Duvet Set - White - Queen - 3 Piece (Discontinued)

  • Mfr # DS3560-US
  • Zoro # G203680129
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS3560-US
Zoro #
G203680129
UPC #
840444135605
Country of Origin
China

Description

WhiteWhite. White. This is what this look achieves. For that contemporary yet so elegance bedroom that needs that subtle white embroidery and paired minor hints of soft Grey Accents. A clean look to subdue and look or decor. This 3-piece lavish duvet set comes with everything you need to do a complete makeover for your master or guest suite. Detail Embroidery highlight the true essence of look you are trying to achieve in elegant home decor. 2 Elegant pillow shams included. Outer material is made from 100% polyester. 3 Piece Sophia Contemporary Duvet Set, Queen, White.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible.

Features
  • Saraphina Embroidered Bridal Collection Duvet Set
  • 3 Piece
Queen Dimension:
  • Duvet: 90" x 92"
  • Sham Dimension: 20" x 26" + 2" flange
Specifications
  • Color: White
  • Size: Queen
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.