
Chic Home DS3751-US Perfect Floral Design Printed with Diamond Pattern Reverse King Duvet Cover Set; Black - 3 Piece (Discontinued)
- Mfr # DS3751-US
- Zoro # G503680669
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DS3751-US
Zoro #
G503680669
UPC #
733023474403
Country of Origin
China
Description
Elegant floral design reversible Duvet Cover set done over a panel printing like a photo frame. Enjoy this large scale print, which will make your bed feel like a real life garden. Reversible contrast print allows you to switch your bedroom decor at a glance.
Set Includes:- 1 Duvet Cover, 2pc Shams
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
- Color: Black
- Size: King
- 1 Duvet Cover: 104"x90"
- 2 Shams: 20"x36"+2" flange
- Style: Contemporary
- Fabric detail: Reversible Floral Design
- Pattern: Floral
- Materials: Polyester
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.