This item is Discontinued.

Chic Home Chic Home DS3763-BIB-US Sweetpea Reversible Scale Floral Design Printed; Diamond Pattern Reverse Duvet Cover Set with Sheets - Red - Queen & Large - 7 Piece DS3763-BIB-US

Chic Home DS3763-BIB-US Sweetpea Reversible Scale Floral Design Printed; Diamond Pattern Reverse Duvet Cover Set with Sheets - Red - Queen & Large - 7 Piece (Discontinued)

  • Mfr # DS3763-BIB-US
  • Zoro # G803680437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS3763-BIB-US
Zoro #
G803680437
UPC #
733023474533
Country of Origin
China

Description

Elegant floral design reversible Duvet Cover set done over a panel printing like a photo frame. Enjoy this large scale print, which will make your bed feel like a real life garden. Reversible contrast print allows you to switch your bedroom decor at a glance. Included is a Luxurious super soft 4 piece White sheets set.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Sweetpea Reversible Scale Floral Design Printed, Diamond Pattern Reverse Duvet Cover Set with Sheets
  • The digital images we display have the most accurate color possible
  • 7 Piece
Queen Dimension:
  • 1 Duvet Cover 90" x 90"
  • 2 Shams: 20" x 26"+2" flange
  • 1 Flat Sheet 90" x 102"+4"
  • 1 Fitted Sheet 60" x 80"+12" deep pocket
  • 2 Pillow Cases 20" x 30"
Specifications
  • Color: Red
  • Size: Queen & Large
  • Style: Contemporary
  • Fabric Detail: Reversible Floral Design
  • Pattern: Floral
  • Materials: Polyester
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.