This item is Discontinued.

Chic Home Chic Home DS3763-US Sweetpea Reversible Scale Floral Design Printed with Diamond Pattern Reverse Duvet Cover Set - Red - Queen & Large - 3 Piece DS3763-US

Chic Home DS3763-US Sweetpea Reversible Scale Floral Design Printed with Diamond Pattern Reverse Duvet Cover Set - Red - Queen & Large - 3 Piece (Discontinued)

  • Mfr # DS3763-US
  • Zoro # G103680618
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS3763-US
Zoro #
G103680618
UPC #
733023474458
Country of Origin
China

Description

Elegant floral design reversible Duvet Cover set done over a panel printing like a photo frame. Enjoy this large scale print, which will make your bed feel like a real life garden. Reversible contrast print allows you to switch your bedroom decor at a glance.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Sweetpea Reversible Scale Floral Design Printed with Diamond Pattern Reverse Duvet Cover Set
  • The digital images we display have the most accurate color possible
  • 3 Piece
Queen Dimension:
  • 1 Duvet 90" x 90"
  • 2 Shams: 20" x 26"+2" flange
Specifications
  • Color: Red
  • Size: Queen & Large
  • Style: Contemporary
  • Fabric Detail: Reversible Floral Design
  • Pattern: Floral
  • Materials: Polyester
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.