This item is Discontinued.

Chic Home Chic Home DS3851-BIB-US Tulsa Pinch Pleat Duvet Set with Sheets - Taupe - King - 7 Piece DS3851-BIB-US

Chic Home DS3851-BIB-US Tulsa Pinch Pleat Duvet Set with Sheets - Taupe - King - 7 Piece (Discontinued)

  • Mfr # DS3851-BIB-US
  • Zoro # G803680468
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS3851-BIB-US
Zoro #
G803680468
UPC #
840444175830
Country of Origin
China

Description

Your bedding says a lot about you, with this gorgeous pin tuck technique Duvet set it will say that you are sophisticated, elegant, you pay attention to detail and that you enjoy luxury. Why not feature all these statements on your bed with this design without having to brag about yourself. Let this Talia bedding set do all the talking. The decorative pillows included in this set are just additional compliments to your sense of design.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Tulsa Pinch Pleat Duvet Set with Sheets
  • The digital images we display have the most accurate color possible
  • 7 Piece
King Dimension:
  • Duvet: 104" x 92"
  • Sham Dimension: 20" x 36" + 2" flange
  • Flat Sheet 108" x 102"+4" hem
  • Fitted Sheet 78" x 80"+12" deep pocket
  • Pillow Cases 20" x 40"
Specifications
  • Color: Taupe
  • Size: King
  • Style: Contemporary
  • Fabric Detail: Reversible Print, Pintucked
  • Pattern: Solid, Geometric
  • Materials: Microfiber
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.