This item is Discontinued.

Chic Home Chic Home DS4867-US 4 Piece Derick 200 Thread Count Combed Finish Twill Weave Decorative Button Closure Detail Queen Duvet Cover Set; Aqua Shams & Decorative Pillows DS4867-US

Chic Home DS4867-US 4 Piece Derick 200 Thread Count Combed Finish Twill Weave Decorative Button Closure Detail Queen Duvet Cover Set; Aqua Shams & Decorative Pillows (Discontinued)

  • Mfr # DS4867-US
  • Zoro # G803679905
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS4867-US
Zoro #
G803679905
UPC #
4741305722506
Country of Origin
China

Description

An all in one Duvet Collection which features great Design, Quality and Fashion. The super soft 100% Cotton 200 Thread Count combed cotton in a great twil weave. Think of your favorite pre washed Khaki soft fabric for added softness is great to the touch, can hold up to 75 washes with out fading in color or shrinking in size. Modern button closures adds an updated design element as well as being functional. Insert your favorite down or down alternative fill comforter to make this duvet collection as plush and soft as can be. Decorative oblong pillow with button detail is added to complete the look.

Features
  • Derick 200 Thread Count Combed Finish Twill Weave Decorative Button Closure Detail Queen Duvet Cover Set
  • The digital images we display have the most accurate color possible
  • 4 Piece
  • 100 Percent Cotton
4 Piece Queen & King Set Includes:
  • One (1) Duvet, Two (2) Shams, One (1) Dec Pillow
Queen Dimension:
  • 1 Piece Duvet: 90 x 90 in.
  • 2 Piece Shams: 20 x 26+2 in.
  • 1 Piece Decorative Pillow: 12 x 18 in.
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
Specifications
  • Color: Aqua
  • Size: Queen
  • Style: Contemporary
  • Pattern: Solid Color
  • Material: 100% Cotton
  • Thread Count: 200
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.