This item is Discontinued.

Chic Home Chic Home FHB9042-US King Size Modern Transitional Idun Headboard - Navy - 53.25 x 77.25 x 3.25 in. FHB9042-US

Chic Home FHB9042-US King Size Modern Transitional Idun Headboard - Navy - 53.25 x 77.25 x 3.25 in. (Discontinued)

  • Mfr # FHB9042-US
  • Zoro # G603680514
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FHB9042-US
Zoro #
G603680514
UPC #
618194794768
Country of Origin
China

Description

This headboard is an elegant piece that makes a bold and updated reference to mid-century modern design. Soft, curved lines upholstered in luxurious velvet highlight this headboard with double-row nailhead trim. An undeniable statement piece, the creates a design presence that cannot be missed.

Features
  • Premium quality velvet upholstery
  • Clean lines and softness create a look that fits a traditional or contemporary interior decor
  • Luxuriously cushioned with double row nailhead trim
  • Built to last with premium fabrics, materials and expert craftsmanship
Includes
  • 1 Headboard - King
Care Instruction
  • Spot clean only
Specifications
  • Color: Navy
  • Materials: Velvet upholstery, multi density foam cushioning, wood frame and legs
  • Design: Modern Contemporary
  • Dimension: 53.25" H x 77.25" W x 3.25" D
  • Weight: 42.46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.