This item is Discontinued.

Chic Home Chic Home FSA9127-US Modern Contemporary Cheverny Sofa; Black - 32.68 x 36.61 x 94.88 in. FSA9127-US

Chic Home FSA9127-US Modern Contemporary Cheverny Sofa; Black - 32.68 x 36.61 x 94.88 in. (Discontinued)

  • Mfr # FSA9127-US
  • Zoro # G103986475
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSA9127-US
Zoro #
G103986475
UPC #
618194796540
Country of Origin
China

Description

This is a comfortable, trendy sofa that straddles the space between modern and contemporary design. A sight to behold, the features soft, clean lines and flared arms upholstered in high-density two-tone textured fabric, all atop solid gold tone metal legs. This creates a design presence that cannot be missed. Works great as a standalone piece or pairs beautifully with the club chair.

Features
  • Premium quality two-tone textured fabric
  • Clean, soft lines create a look that fits a modern or contemporary setting
  • Luxurious plush multi density cushions to relax in comfort and style
  • Coordinate with the accent club chair for a cohesive look
  • Built to last with premium fabrics, materials, and expert craftsmanship
Includes
  • 1 Sofa
  • 2 Faux Fur Throw Pillows 20" x 20"
Care Instruction
  • Spot clean only
Specifications
  • Color: Black
  • Materials: Two-tone textured fabric, multi density foam seating, metal legs
  • Design: Modern Contemporary
  • Dimension: 32.68" H x 36.61" W x 94.88" L
  • Weight: 114.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.