This item is Discontinued.

Chic Home Chic Home HDP9308-US 3 Piece Autumn Forest Wrapped Canvas Wall Art Print - Multi Color - 27.5 x 60 x 0.875 in. HDP9308-US

Chic Home HDP9308-US 3 Piece Autumn Forest Wrapped Canvas Wall Art Print - Multi Color - 27.5 x 60 x 0.875 in. (Discontinued)

  • Mfr # HDP9308-US
  • Zoro # G403759403
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDP9308-US
Zoro #
G403759403
UPC #
843145193080
Country of Origin
China

Description

There's just something so soothing and calming about the trickling of a rapid waterfall. Featuring a picturesque nature scene at the high peak of autumn, this design beautifully captures a sense of fall season serenity. Highlighted by autumnal foliage and the illusion of rushing waters, this beautiful photographic print brings about tranquility, relaxation and peacefulness.

Features
  • This artwork is made using high definition Giclee printing for a beautiful reproduction of the original
  • Mounts easily with attached sawtooth picture mounting hooks
  • Perfect for residential and non residential spaces
  • Hangs beautifully in living rooms, bedrooms, kitchens, dens, hallways, offices, conference rooms and waiting areas
  • Built to last with premium water and UV resistant materials and expert craftsmanship
  • 3 Piece
Material and Design
  • Water and UV resistant polyester fabric canvas expertly wrapped over pine wood stretcher bars
  • Nature themed photographic print featuring a tranquil, autumnal lakeside scene
Care Instructions
  • Wipe with dry, non-abrasive cloth
Specifications
  • Color: Blue, Brown, Green, Orange, Red, Yellow
  • Materials: Premium polyester canvas, pine wood stretcher bars
  • Individual Panel Size Dimension: 27.5 H x 20 W x .875 D in.
  • Dimension: 27.5 H x 60 W x .875 D in.
  • Weight: 4.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.