This item is Discontinued.

Chic Home Chic Home HDP9339-US Blue Flames Framed Canvas Painting - Aqua; Blue & Teal -17 x 46 x 1.75 in. HDP9339-US

Chic Home HDP9339-US Blue Flames Framed Canvas Painting - Aqua; Blue & Teal -17 x 46 x 1.75 in. (Discontinued)

  • Mfr # HDP9339-US
  • Zoro # G803731955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDP9339-US
Zoro #
G803731955
UPC #
843145193394
Country of Origin
China

Description

The hotter the fire the bluer the flame. Featuring a fiery ribbon facade in mixed shades of sapphire and aquamarine, this dynamic design captivates the eye and ignites a sense of passion for life. Intricate, abstract and visually mesmerizing, the decorative blue fire design complements both home and office settings.

Features
  • This artwork is made using high definition Giclee printing for a beautiful reproduction of the original
  • Mounts easily with attached sawtooth picture mounting hooks
  • Perfect for residential and non residential spaces
  • Hangs beautifully in living rooms, bedrooms, kitchens, dens, hallways, offices, conference rooms and waiting areas
  • Built to last with premium water and UV resistant materials and expert craftsmanship
Material and Design
  • Water and UV resistant polyester fabric canvas expertly wrapped over pine wood stretcher bars and encased in a beautifully coated PS frame
  • Contemporary, abstract design featuring gold, black and creamy geo marble patterns
Care Instructions
  • Wipe with dry, non-abrasive cloth
Specifications
  • Color: Aqua, Blue & Teal
  • Materials: Premium polyester canvas, pine wood stretcher bars, coated PS frame
  • Dimension: 17 H x 46 W x 1.75 D in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.