This item is Discontinued.

Chic Home Chic Home QS4052-BIB-US 8 Piece Madarcos Super Soft Microfiber Large Printed Medallion Reversible with Geometric Printed Backing King Quilt Set; Navy with Sheet Set QS4052-BIB-US

Chic Home QS4052-BIB-US 8 Piece Madarcos Super Soft Microfiber Large Printed Medallion Reversible with Geometric Printed Backing King Quilt Set; Navy with Sheet Set (Discontinued)

  • Mfr # QS4052-BIB-US
  • Zoro # G803908012
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QS4052-BIB-US
Zoro #
G803908012
UPC #
4741305733960
Country of Origin
China

Description

Reversible Large Scale medallion modern pattern in fashion color tones, which reverses into a simple yet elegant geometric pattern so you can use to flip and use on either side depending on your decorating mood. Enjoy supersoft microfiber fabric in this complete quilt set so you can decorate with ease, included is a beautifuldecorative pillow to complete the look. Composed of luxury grade super soft brushed microfiber polyester fabric.

The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Madarcos Super Soft Microfiber Large Printed Medallion Reversible with Geometric Printed Backing King Quilt Set
  • 8 Piece
Full & Queen & King Set Includes:
  • One(1) Printed Quilt, Two(2) Shams, One(1) Decorative Pillow, One(1)Flat Sheet, One(1) Fitted Sheet, Two(2) Pillow Cases
King Dimension:
  • 1 Piece Printed Quilt: 106" x 92"
  • 2 Piece Shams: 20" x 36"
  • 1 Piece Decorative Pillow: 18 x 18 in.
  • 1 Piece Flat Sheet: 108" x 102"
  • 1 Piece Fitted Sheet: 78" x 80" +12" Deep Pocket
  • 2 Piece Pillow Cases: 20" x 40"
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Navy
  • Size: King
  • Style: Contemporary
  • Main Pattern: Abstract
  • Reverse Pattern: Geometric
  • Materials: Microfiber
  • Fill Material: Polyester Fill
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.