This item is Discontinued.

Chic Home Chic Home QS4246-BIB-US 9 Piece Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside Queen Quilt Set; Grey QS4246-BIB-US

Chic Home QS4246-BIB-US 9 Piece Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside Queen Quilt Set; Grey (Discontinued)

  • Mfr # QS4246-BIB-US
  • Zoro # G803907688
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QS4246-BIB-US
Zoro #
G803907688
UPC #
733023513140
Country of Origin
China

Description

A complete and modern Quilt set that offers a Luxury Embroidery quilted Hexagon pattern and is Reversible to beautiful contemporary modern printed design. Included are super soft matching print Sheets set. This set offer two looks for the price of one. Feel free to change flip the comforter and change your look based on your mood. Coordinating embroidered decorative pillow will complete the look.

Features
  • Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside Queen Quilt Set
  • The digital images we display have the most accurate color possible
  • 9 Piece
  • Includes 4 Piece Sheets Set
9-Piece Queen & King Set Includes:
  • One (1) Reversible Quilt, Two (2) Shams, One (1) Decorative Pillow, One (1) Decorative Pillow, One (1) Flat Sheet, One (1) Fitted Sheet, Two (2) Pillow Cases
Queen Dimension:
  • 1 Piece Reversible Quilt: 90 in. wide x 90 in. long
  • 2 Piece Shams: 26 in. wide x 20 in. long
  • 1 Piece Decorative Pillow: 16 in. wide x 16 in. long
  • 1 Piece Decorative Pillow: 16 in. wide x 12 in. long
  • 1 Piece Flat Sheet: 90 in. wide x 102 in. long
  • 1 Piece Fitted Sheet: 60 in. wide x 80 in. long Drop: 12 in.
  • 2 Pieces Pillow Cases: 30 in. wide x 20 in. long
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
Specifications
  • Color: Grey
  • Size: Queen
  • Style: Contemporary
  • Pattern: Solid Color with Border
  • Reverse: Geometric Print
  • Material: Microfiber
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.