This item is Discontinued.

Chic Home Chic Home QS4447-US Botan 4 Piece Reversible Quilt Cover Set; Blue - Twin QS4447-US

Chic Home QS4447-US Botan 4 Piece Reversible Quilt Cover Set; Blue - Twin (Discontinued)

  • Mfr # QS4447-US
  • Zoro # G103680441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QS4447-US
Zoro #
G103680441
UPC #
840444144478
Country of Origin
China

Description

A fashion forward quilt cover featuring a contemporary Bohemian inspired paisley print on the face with a multi-color striped pattern on the reverse. Super-soft microfiber sheets, design coordinated shams and a deco pillow are included to complete the look.

Features
  • Silky soft brushed microfiber material
  • Hip and trendy contemporary Bohemian inspired paisley print on the face with a multi-color striped pattern on the reverse
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic down alternative filling is perfect for those allergic to traditional down
  • Built to last with premium fabrics and expert stitching
  • Bohemian Inspired Striped Ikat Print With Contemporary Geometric Pattern Bedding Decorative Pillows Shams Included
Specifications
  • Color: Blue
  • Size: Twin
  • Dimension: 12 x 18 in.
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.