This item is Discontinued.

Chic Home Chic Home SB1558-BIB-US 7 Piece Eve Microplush Mink-Like Super Soft Sherpa Lined King Bed in a Bag Comforter Set; Camel with Sheet Set SB1558-BIB-US

Chic Home SB1558-BIB-US 7 Piece Eve Microplush Mink-Like Super Soft Sherpa Lined King Bed in a Bag Comforter Set; Camel with Sheet Set (Discontinued)

  • Mfr # SB1558-BIB-US
  • Zoro # G803680550
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB1558-BIB-US
Zoro #
G803680550
UPC #
6842663280559
Country of Origin
China

Description

Think of your favorite sherpa lined soft cozy boots and bring that feeling to your bed. This is what this blanket feels like. Extremely soft and cozy plush fabrication that is sherpa lined and the top of the blanket is plush micro suede. Updated fashion colors will match any decor. Two pillow shams with the same detail will keep you warm all over. Included is a Luxurious super soft 4 Piece White Sheets set.

Features
  • Eve Microplush Mink-Like Super Soft Sherpa Lined King Bed in a Bag Comforter Set
  • The digital images we display have the most accurate color possible
  • 7 Piece
Soft plush microsuede fabric, sherpa linedSet Includes:
  • 1 Blanket, 2 Pillow Shams, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
King Dimension:
  • 1 Blanket 104" x 90"
  • 2 Shams 20" x 36"+2" flange
  • 1 Flat Sheet 108" x 102"+4" hem
  • 1 Fitted Sheet 78" x 80"+14" deep pocket
  • 2 Pillow Cases 20" x 40"+4"
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Camel
  • Size: King
  • Style: Classic
  • Fabric Detail: Soft Plush Microsuede, Sherpa
  • Pattern: Textured
  • Materials: Microsuede, Polyester
  • Hypoallergenic: No
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.