
Chic Home SB1564-US Evie 3 Piece Plush Microsuede Sherpa Blanket; Queen - Brown (Discontinued)
- Mfr # SB1564-US
- Zoro # G703680513
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB1564-US
Zoro #
G703680513
UPC #
840444115645
Country of Origin
China
Description
Think of your favorite sherpa lined soft cozy boots and bring that feeling to your bed. This is what this Blanket feels like. Extremely soft and cozy plush fabrication that is sherpa lined and the top of bed is plush micro suede. Updated fashion colors will match any decor. Pillow sham(s) with the same detail will keep you warm all over. The Sherpa detail comes through the top of the bed to give you the added design elements.
Features- Evie Plush Microsuede Sherpa Blanket
- The digital images we display have the most accurate color possible
- 3 Piece
- 1 Blanket, 2 Pillow shams
- Blanket 90" x 90"
- Two Shams 20" x 26"+2" flange
- Machine washable
- Color: Brown
- Size: Queen
- Style: Classic
- Fabric Detail: Soft Plush Microsuede
- Pattern: Textured
- Materials: Microsuede
- Hypoallergenic: No
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.