This item is Discontinued.

Chic Home Chic Home SB1567-US 3 Piece Eve Microplush Mink-Like Super Soft Sherpa Lined Queen Comforter Set with Contrast Stitching Detail; Burgundy SB1567-US

Chic Home SB1567-US 3 Piece Eve Microplush Mink-Like Super Soft Sherpa Lined Queen Comforter Set with Contrast Stitching Detail; Burgundy (Discontinued)

  • Mfr # SB1567-US
  • Zoro # G403679794
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB1567-US
Zoro #
G403679794
UPC #
6842663280467
Country of Origin
China

Description

Think of your favorite sherpa lined soft cozy boots and bring that feeling to your bed. This is what this blanket feels like. Extremely soft and cozy plush fabrication that is sherpa lined and the top of the blanket is plush micro suede. Updated fashion colors will match any decor. Two pillow shams with the same detail will keep you warm all over.

Features
  • Eve Microplush Mink-Like Super Soft Sherpa Lined Queen Comforter Set with Contrast Stitching Detail
  • The digital images we display have the most accurate color possible
  • 3 Piece
Soft plush microsuede fabric, sherpa linedSet Includes:
  • 1 Blanket, 2 Pillow shams
Queen Dimension:
  • 1 Blanket 90" x 90"
  • 2 Shams 20" x 26"+2" flange
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Burgundy
  • Size: Queen
  • Style: Classic
  • Fabric Detail: Soft Plush Microsuede, Sherpa
  • Pattern: Textured
  • Materials: Microsuede, Polyester
  • Hypoallergenic: No
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.