Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Blower, Radial Blade, 15 HP

  • Mfr # 1829-15HP

  • Zoro # G2153387


product price: $4,753.00
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Type
Radial Blade
Wheel Dia. (In.)
16 1/2 in
Voltage
230/460
Motor HP
15 hp
Motor Insulation
Class F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1829-15HP
Zoro #
G2153387
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
16 1/2 in
Dimension G (In.)
29 1/8 in
Housing Height (In.)
29 13/16 in
Dimension P (In.)
17 7/8 in
Inlet Dia. (In.)
10 in
Discharge Width (In.)
8 in
Dimension M (In.)
9 7/8 in
Wheel Width (In.)
5 in
Dimension N (In.)
7/8 in
Dimension S (In.)
11 13/16 in
Shaft Dia. (In.)
1 5/8 in
Dimension B (In.)
1 3/8 in
Discharge Height (In.)
8 in
Dimension H (In.)
28 7/8 in
Housing Length (In.)
23 7/8 in
Dimension C (In.)
8 1/8 in
Housing Width (In.)
8 1/8 in
Dimension E (In.)
6 1/2 in
Dimension D (In.)
19 5/8 in
Dimension F (In.)
5 3/8 in
Dimension R (In.)
14 1/8 in
Outlet Width
8 in
Inlet Diameter
10 in
Shaft Diameter
1 5/8 in
Wheel Diameter
16 1/2 in
Housing Height
29 3/4 in
Outlet Height
8 in
Housing Depth
23 7/8 in
Housing Width
8 1/8 in
Wheel Width
5 in

Details

Item
High Pressure Blower
Type
Radial Blade
Voltage
230/460
Motor HP
15 hp
Motor Insulation
Class F
CFM @ 2.000-In. SP
3521
Hz
60
Wheel Material
Aluminum
CFM @ 8.000-In. SP
2908
CFM @ 10.00-In. SP
2700
Motor Type
Three Phase
CFM @ 5.000-In. SP
3252
CFM @ 12.00-In. SP
2500
Motor Enclosure
Totally Enclosed Fan Cooled
Rotation
CW
Housing Material
Aluminum
CFM @ 9.000-In. SP
2800
Max. Inlet Temp. (Deg. F)
150 Degrees F
Motor Frame
254TC
Phase
3
Max. Blower RPM
3,600 RPM
Bearing Type
Regreasable Ball
Full Load Amps
16.6 A
Blower RPM
3,500 RPM
CFM @ 1.000-In. SP
3599
CFM @ 3.000-In. SP
3439
Max. Ambient Temp. (F)
120 Degrees F
Motor RPM
3,600 RPM
CFM @ 13.00-In. SP
2390
Motor HP Range
15
CFM @ 11.00-In. SP
2600
CFM @ 6.000-In. SP
3142
CFM @ 7.000-In. SP
3024
dBA @ 5 Feet
98 dBA
CFM @ 4.000-In. SP
3350
Maximum Ambient Temperature
120 Degrees F
Wheel Type
Radial
Airflow @ 2.000 in SP
3,521 cfm
Airflow @ 7.000 in SP
3,024 cfm
Current
16.6 A
Motor Speed
3,600 RPM
Motor Horsepower
15 hp
Maximum Fan Speed
3,600 RPM
Airflow @ 6.000 in SP
3,142 cfm
Airflow @ 4.000 in SP
3,350 cfm
Airflow @ 8.000 in SP
2,908 cfm
Sound Level
98 dBA @ 5 ft
Airflow @ 5.000 in SP
3,252 cfm
Motor Frame Designation
254TC
Airflow @ 13.00 in SP
2,390 cfm
Motor Insulation Class
F
Outlet Shape
Square
Frequency
60 Hz
Airflow @ 12.00 in SP
2,500 cfm
Minimum Fan Speed
3,500 RPM
Airflow @ 3.000 in SP
3,439 cfm
Airflow @ 1.000 in SP
2,700 cfm
Maximum Inlet Air Temperature
150 Degrees F
Airflow @ 9.000 in SP
2,800 cfm
Nameplate Voltage
230/460V AC
Flange Type
Non-Flanged
Airflow @ 11.00 in SP
2,600 cfm
Number of Inlets
1
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Wheel Diameter 16 1/2 in, Airflow @ 1.000 in SP 2,700 cfm, Airflow @ 2.000 in SP 3,521 cfm, Airflow @ 3.000 in SP 3,439 cfm, Airflow @ 4.000 in SP 3,350 cfm, Airflow @ 5.000 in SP 3,252 cfm, Airflow @ 6.000 in SP 3,142 cfm, Airflow @ 7.000 in SP 3,024 cfm, Airflow @ 8.000 in SP 2,908 cfm, Airflow @ 9.000 in SP 2,800 cfm, Airflow @ 11.00 in SP 2,600 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.