Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Blower, Radial Blade, 3 HP

  • Mfr # 1200-3HP

  • Zoro # G2153420


product price: $2,154.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Type
Radial Blade
Wheel Dia. (In.)
12 1/4 in
Voltage
230/460
Motor HP
3 hp
CFM @ 6.000-In. SP
856
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-3HP
Zoro #
G2153420
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
12 1/4 in
Housing Length (In.)
17 5/8 in
Dimension E (In.)
5 in
Inlet Dia. (In.)
7 in
Discharge Height (In.)
6 in
Discharge Width (In.)
6 in
Dimension D (In.)
13 5/16 in
Dimension G (In.)
19 3/16 in
Wheel Width (In.)
2 7/8 in
Dimension P (In.)
9 5/8 in
Dimension R (In.)
10 1/2 in
Dimension S (In.)
9 7/16 in
Housing Height (In.)
21 5/16 in
Housing Width (In.)
5 3/16 in
Dimension F (In.)
3 15/16 in
Dimension B (In.)
1 3/8 in
Dimension H (In.)
20 3/8 in
Shaft Dia. (In.)
1 1/8 in
Dimension N (In.)
7/8 in
Dimension C (In.)
5 5/16 in
Dimension M (In.)
7 5/16 in
Height (In.)
21 5/16 in
Width (In.)
5 3/16 in
Overall Width
5 3/16 in
Overall Height
21 1/4 in
Wheel Width
2 7/8 in
Outlet Width
6 in
Wheel Diameter
12 1/4 in
Outlet Height
6 in
Shaft Diameter
1 1/8 in
Inlet Diameter
7 in

Details

Item
High Pressure Blower
Type
Radial Blade
Voltage
230/460
Motor HP
3 hp
CFM @ 6.000-In. SP
856
Motor HP Range
3
Motor Frame
182TC
CFM @ 10.00-In. SP
290
dBA @ 5 Feet
89 dBA
CFM @ 8.000-In. SP
646
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 7.000-In. SP
745
Motor Type
Three Phase
Wheel Material
Aluminum
Phase
3
Rotation
CW
Max. Inlet Temp. (Deg. F)
150 Degrees F
CFM @ 9.000-In. SP
526
Bearing Type
Regreasable Ball
Motor RPM
3,600 RPM
CFM @ 2.000-In. SP
1202
Max. Ambient Temp. (F)
120 Degrees F
Full Load Amps
3.53 A
CFM @ 3.000-In. SP
1150
Max. Blower RPM
3,600
Hz
60
CFM @ 4.000-In. SP
1083
CFM @ 5.000-In. SP
986
CFM @ 1.000-In. SP
1248
Blower RPM
3,500 RPM
Housing Material
Aluminum
Motor Insulation
Class F
Motor Horsepower
3 hp
Maximum Inlet Air Temperature
150 Degrees F
Wheel Type
Radial
Frequency
60 Hz
Airflow @ 2.000 in SP
1,202 cfm
Airflow @ 8.000 in SP
646 cfm
Nameplate Voltage
230/460V AC
Maximum Ambient Temperature
120 Degrees F
Motor Frame Designation
182TC
Number of Inlets
1
Motor Speed
3,600 RPM
Airflow @ 4.000 in SP
1,083 cfm
Airflow @ 7.000 in SP
745 cfm
Airflow @ 5.000 in SP
986 cfm
Airflow @ 3.000 in SP
1,150 cfm
Airflow @ 1.000 in SP
1,248 cfm
Outlet Shape
Square
Maximum Fan Speed
3,500 RPM
Airflow @ 6.000 in SP
856 cfm
Flange Type
Non-Flanged
Current
3.53 A
Sound Level
89 dBA @ 5 ft
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Wheel Diameter 12 1/4 in, Airflow @ 1.000 in SP 1,248 cfm, Airflow @ 2.000 in SP 1,202 cfm, Airflow @ 3.000 in SP 1,150 cfm, Airflow @ 4.000 in SP 1,083 cfm, Airflow @ 5.000 in SP 986 cfm, Airflow @ 6.000 in SP 856 cfm, Airflow @ 7.000 in SP 745 cfm, Airflow @ 8.000 in SP 646 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.