Zoro Homepage

1 Hole Sink Faucet, Chrome plated

  • Mfr # 50-LESHAB

  • Zoro # G1130145


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Overall Height
22-7/8 in
Diameter
2"
Green Certification or Other Recognition
WaterSense Approved
Temp. Control
40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-LESHAB
Zoro #
G1130145
UPC #
611943581497
Country of Origin
United States

Dimensions

Overall Height
22-7/8 in
Diameter
2"
Width
5-7/8"

Details

Finish
Chrome plated
Item
Sink Faucet
Green Certification or Other Recognition
WaterSense Approved
Temp. Control
40 Degrees to 140 Degrees F
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Type
Mechanical, Manual Faucet
System of Measurement
Inch
Standards
ASME A112.18.1/CSA B125.1
Green Environmental Attribute
Meets LEED Requirements
Features
Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Operating Pressure Rating 20-125 psi, CFNow! Item Ships in 3 Days
Valve Type
Quaturn
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Connection
3/8 in Compression
Application
Commercial
Number of Mounting Holes
1
Installation Type
Deck Mounted
Flow Rate - Maximum
12 gpm
Flow Type
Threaded

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.