1 Hole Sink Faucet, Chrome plated

  • Mfr # 50-LESHXKAB

  • Zoro # G1132166


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Features
Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; 3/8" Compression Flexible Stainless Steel Supply Hoses; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
Connection
3/8 in Compression
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 1-100XKJKABNF, 1-099XKJKABNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-LESHXKAB
Zoro #
G1132166
UPC #
611943581503
Country of Origin
United States

Dimensions

Width
5-7/8"
Overall Height
22-7/8 in
Diameter
2"

Details

Finish
Chrome plated
Item
Sink Faucet
Features
Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; 3/8" Compression Flexible Stainless Steel Supply Hoses; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
Connection
3/8 in Compression
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 1-100XKJKABNF, 1-099XKJKABNF
Valve Type
Ceramic 1/4-Turn
Green Environmental Attribute
Meets LEED Requirements
Standards
ASME A112.18.1/CSA B125.1
Type
Mechanical, Manual Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
System of Measurement
Inch
Temp. Control
40 Degrees to 140 Degrees F
Application
Commercial
Installation Type
Deck Mounted
Flow Type
Threaded
Flow Rate - Maximum
12 gpm
Number of Mounting Holes
1

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.