Zoro Homepage

4" Cover Plate, Zinc

  • Mfr # EQ-A12-KJKCP

  • Zoro # G4123710


product price: $46.69
/ea

Key Features

Sub-Category
Repair Parts
Fits Brand
Chicago Faucets
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-A12-KJKCP
Zoro #
G4123710
UPC #
611943120757
Country of Origin
China

Dimensions

Size
4"
Overall Length
6 1/2 in
Overall Width
2 1/2 in

Details

Sub-Category
Repair Parts
Fits Brand
Chicago Faucets
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
Includes
Mounting Hardware
For Use With
Chicago Faucets, EQ Series Curved or High Arc spouts
Item
Trim and Cover Plate
For Use With Mfr. Model Number
EQ*
Product Type
Cover Plate
Compatible Series
EQ Series
Number of Mounting Holes
3
Compatible Manufacturer Part Number
EQ*
Part Type
Trim and Cover Plates
Compatible Brand
Chicago Faucets

Description

Trim and Cover Plate, Chrome Finish, Material of Construction Zinc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.