Zoro Homepage

8In Rigid / Swing Gooseneck Spout

  • Mfr # GN8BFCJKABCP

  • Zoro # G1143530


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN8BFCJKABCP
Zoro #
G1143530
UPC #
611943489199
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Height
5 3/4 in

Details

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Inlet Connection Type
UNEF
Compatible Series
Manual Faucets
Reach
8 in
Flow Type
Laminar
Compatible Manufacturer Part Number
786-E3ABCP
Style
Swivel
Compatible Brand
Chicago Faucets
Flow Rate - Maximum
1.5 gpm
Product Type
Spout

Description

Spout, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.