This item is Discontinued.

Chicago Faucet Bathroom Faucet, Single Hole Mount, Chrome plated 1 Hole 930-K2E29-317XKCP

Bathroom Faucet, Single Hole Mount, Chrome plated 1 Hole (Discontinued)

  • Mfr # 930-K2E29-317XKCP
  • Zoro # G1140730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930-K2E29-317XKCP
Zoro #
G1140730
UPC #
611943538286
Country of Origin
United States

Details

Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
2.2 gpm
Flow Outlet Type
Non-Aerating
Item
Bathroom Faucet

Description

Item Hot And Cold Water Mixing Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.