Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Pan Cleaner

  • Mfr # 778-S777-21KCP

  • Zoro # G1135891


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Cleaner
Material
Brass
Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant
Includes
Hose and Hand Spray, Trigger Lock Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778-S777-21KCP
Zoro #
G1135891
UPC #
611943154554
Country of Origin
United States

Dimensions

Overall Length
65 in
Connection Size
1/2"-14
Inlet Connection Size
1/2 in
Hose Length
53 in

Details

Sub-Category
Cleaner
Material
Brass
Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant
Includes
Hose and Hand Spray, Trigger Lock Ring
Item
Bed Pan Cleaner
Application
Commercial
Connection Type
NPT
Series
778
Temperature - Minimum
40 Degrees F
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
Product Type
Bed Pan Cleaner
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Flow Rate - Maximum
1.5 gpm
Connection Gender
Female
Compatible Brand
Chicago Faucets
Sprayer Style
Standard
Compatible Series
Bedpan Cleaners
Hose Material
Vinyl
Includes Hose
Hose Not Included

Description

Bed Pan Cleaner, Includes Hose and Hand Spray, Trigger Lock Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.