Cartridge Washer, Brass, PK100
Mfr # 93-131BL100JKABNF
Zoro # G6117903
product price: $189.99
/pk 100, $1.90/ea
Free Shipping & Returns
Key Features
Fits Brand
Chicago Faucets
Material
Brass
Finish
Black, Gold
Material of Construction
Brass
Standards
BAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93-131BL100JKABNF
Zoro #
G6117903
UPC #
611943583224
Country of Origin
United States
Dimensions
Overall Width
11/16 in
Thickness
11/16 in
Overall Height
1/32 in
Details
Fits Brand
Chicago Faucets
Material
Brass
Finish
Black, Gold
Material of Construction
Brass
Standards
BAA Compliant
For Use With
Compression Cartridges
Item
Cartridge Washer
Body Material
Elastomer, RubbeR
Product Type
Washer
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Cartridge
Compatible Manufacturer Part Number
1-099XTJKABNF
Description
Cartridge Washer, Includes Not Applicable, Package Quantity 100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.