Cast Spout Assembly
Mfr # S6LEOJKAB
Zoro # G0668276
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6LEOJKAB
Zoro #
G0668276
UPC #
611943578763
Country of Origin
United States
Dimensions
Overall Height
1 5/8 in
Inlet Connection Size
1 1/16 in
Outlet Height
5/8 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Straight
Body Material
Brass
Product Type
Spout
Style
Swivel
Reach
6 in
Inlet Connection Gender
Female
Outlet Connection Gender
Male
Compatible Brand
Chicago Faucets
Outlet Connection Type
UNS
Compatible Series
Manual Faucets
Compatible Manufacturer Part Number
445-ABCP
Flow Type
Laminar
Inlet Connection Type
UNEF
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.