Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chicago Faucet Cross Handle 7-1/4" - 8-3/4" Mount, Chrome plated 942-WSLCP

Cross Handle 7-1/4" - 8-3/4" Mount, Chrome plated (Discontinued)

  • Mfr # 942-WSLCP
  • Zoro # G0599859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
942-WSLCP
Zoro #
G0599859
UPC #
611943447793
Country of Origin
United States

Details

Finish
Chrome plated
Mounting Type
Wall
Flow Rate
4.0 gpm
Item
Hot And Cold Water Inlet Faucet
Flow Outlet Type
Full Flow
Handle Type
Cross
Faucet Operation
Cross Handle
Mounting Hole Center to Center
7-1/4" - 8-3/4"

Description

Item Hot And Cold Water Inlet Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.