Drain Part Kit
Mfr # 1366-004KJKNF
Zoro # G3627121
product price: $9.29
/eaSold in multiples of 2 for $18.58
Key Features
Standards
Buy American Act Compliant
Finish
Silver, White
Product Type
Seal Kit
Thickness
1/2 in
Compatible Faucet Component
Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1366-004KJKNF
Zoro #
G3627121
UPC #
611943228033
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
1/2 in
Overall Width
1/2 in
Overall Height
3 1/2 in
Details
Item
Basket/Seal Kit
Standards
Buy American Act Compliant
Finish
Silver, White
Product Type
Seal Kit
Compatible Faucet Component
Drain
Compatible Brand
Chicago Faucets
Body Material
Paper, Rubber, Stainless Steel
Compatible Manufacturer Part Number
1366-NF
Description
Basket/Seal Kit, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.