Dual-Handle Concealed Hot And Cold Water Sink, 8" Mount, Chrome plated

  • Mfr # 782-ISE27CP

  • Zoro # G1134710


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Cross
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782-ISE27CP
Zoro #
G1134710
UPC #
611943257286
Country of Origin
United States

Dimensions

Diameter
2-1/8"
Spout Length
5-3/4"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Cross
Handle Material
Metal
Number of Handles
2
Item
Concealed Hot And Cold Water Sink
Type
Mechanical, Manual Faucet
Hook and Loop Type
Hook
Temp. Control
40 Degrees to 140 Degrees F
Valve Type
Slow Compression
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Hook and Loop Shape
Pail Hook
Green Environmental Attribute
Meets LEED Requirements
Connection
1/2 in FNPT
Replacement Cartridge
Mfr. No. 217-XTLHJKNF/217-XTRHJKNF
Green Certification or Other Recognition
WaterSense Approved
Faucet Spout
Integral Cast Brass
System of Measurement
Inch
Features
5-3/4" Center to Center Integral Cast Spout with Pail Hook and Wall Brace; Full Flow In-Line Vacuum Breaker with Hose Thread Outlet, 3/4" Hose Thread Female Inlet, 3/4" Hose Thread Male Outlet, Designed to Prevent the Flow of Contaminated Water Back into the Water System; 3" Cross Handle, Eight-Point Tapered Broach, Secured Blue and Red Buttons, Vandal-Resistant Hex Screw; Cartridge 360 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; Stop Valve; Operating Pressure Rating 20-125 psi
Flow Type
Threaded
Application
Commercial
Operation Method
Dual-Handle
Flow Rate - Maximum
4.0 gpm
Installation Type
Wall Mounted

Description

Item Concealed Hot And Cold Water Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.