Dual-Handle Hot And Cold Water Sink Faucet, 3-3/8" Mount, Chrome plated

  • Mfr # 772-L5VBCP

  • Zoro # G1135550


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
3-3/8"
Finish
Chrome plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772-L5VBCP
Zoro #
G1135550
UPC #
611943153977
Country of Origin
United States

Dimensions

Overall Height
7-1/2 in
Width
8-1/4"
Spout Length
5-3/4"
Diameter
2-1/8"

Details

Mounting Hole Center to Center
3-3/8"
Finish
Chrome plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
System of Measurement
Inch
Green Environmental Attribute
Meets LEED Requirements
Type
Mechanical, Manual Faucet
Connection
1/2 in FNPT
Valve Type
Quaturn
Green Certification or Other Recognition
WaterSense Approved
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Replacement Cartridge
Mfr. No. 1-100XTJKNF/1-099XTJKNF
Faucet Spout
L-Type Swing Spout
Temp. Control
40 Degrees to 140 Degrees F
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Features
Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach; Straight 2" Inlet Supply Arm with Integral Flange; Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Applications; Operating Pressure Rating 20-125 psi
Application
Commercial
Flow Type
Threaded
Operation Method
Dual-Handle
Flow Rate - Maximum
12 gpm
Installation Type
Deck Mounted

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.