Dual-Handle Service Sink Faucet, 7-1/4" to 8-3/4" Adjustable Mount, Chrome plated

  • Mfr # 631-GN1AE1ABCP

  • Zoro # G1134257


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual-Handle
Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Wrist Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631-GN1AE1ABCP
Zoro #
G1134257
UPC #
611943572839
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Spout Length
3-5/8"
Diameter
2-5/16"
Overall Height
8-3/4"

Details

Faucet Operation
Dual-Handle
Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Wrist Blade
Flow Rate
12 gpm
Handle Material
Metal
Number of Handles
2
Flow Outlet Type
Full Flow
Item
Service Sink Faucet
Type
Mechanical, Manual Faucet
Connection
1/2" FNPT
Mounting
Wall Mounted
Green Certification or Other Recognition
WaterSense Approved
Features
Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach, Secured Blue and Red Buttons, Vandal Proof Screws; Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand; Rebuildable; 3/8" Offset Inlet Supply Arm; 2 5/16" Diameter Slip Flange; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; Spout Height 6"; CFNow! Item Ships in 3 Days
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
System of Measurement
Inch
Green Environmental Attribute
Meets LEED Requirements
Compliance
Buy American Act; ECAST, CFNow!
Temp. Control
40 Degrees to 140 Degrees F
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Valve Type
Quaturn
Faucet Spout
Rigid/Swing Gooseneck
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Residential / Commercial
Commercial

Description

Item Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.