Zoro Homepage

Dual-Handle Sink Faucet, 8" Mount, Chrome plated

  • Mfr # 1102-LESAB

  • Zoro # G1125400


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2 in Canopy Single Wing Handle
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-LESAB
Zoro #
G1125400
UPC #
611943579593
Country of Origin
United States

Dimensions

Overall Height
4-1/2 in
Width
10"
Diameter
2"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2 in Canopy Single Wing Handle
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
System of Measurement
Inch
Features
1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Rated Operating Pressure 20-125 psi
Connection
1/2 in NPSM
Standards
ASME A112.18.1/CSA B125.1; ADA ANSI/ICC A117.1
Temp. Control
40 Degrees to 140 Degrees F
Green Certification or Other Recognition
WaterSense Approved
Green Environmental Attribute
Meets LEED Requirements
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Type
Mechanical; Manual Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Application
Commercial
Installation Type
Deck Mounted
Flow Rate - Maximum
12 gpm
Operation Method
Dual-Handle

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.