This item is Discontinued.

Chicago Faucet Dual-Handle Wash Sink Faucet, Chrome plated 65-261LEAAB

Dual-Handle Wash Sink Faucet, Chrome plated (Discontinued)

  • Mfr # 65-261LEAAB
  • Zoro # G1132525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-261LEAAB
Zoro #
G1132525
UPC #
611943581886
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty

Details

Faucet Operation
Dual-Handle
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
12 gpm
Handle Material
Metal
Number of Handles
2
Connection
1-1/4" - 16 UN2A Male Thread Inlets
Valve Type
Quaturn
System of Measurement
Inch
Green Certification or Other Recognition
WaterSense Approved
Mounting
Wall Mounted
Item
Wash Sink Faucet
Features
3-3/8" Fixed Centers; Full Flow Quixtop Outlet with Single Screen Design; Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach, Secured Blue and Red Buttons, Vandal Proof Screws; Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Compliance
Buy American Act; ECAST
Green Environmental Attribute
Meets LEED Requirements

Description

Item Wash Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.