This item is Discontinued.

Chicago Faucet E-Tronic 40 Traditional Sink Faucet 116.606.AB.1

E-Tronic 40 Traditional Sink Faucet (Discontinued)

  • Mfr # 116.606.AB.1
  • Zoro # G0848321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116.606.AB.1
Zoro #
G0848321
UPC #
611943474430
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Height
6-1/2"
Connection Size
1/2" Male NPSM
Spout Length
5 3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
6 1/2 in
Water Inlet Connection Size
1/2 in

Details

Finish
Chrome Plated
Material of Construction
Metal
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Includes
Mounting Hardware
Battery Charger CEC Compliant
CEC Compliant
Mounting Type
Deck
Flow Rate
0.5 gpm
Item
Mid Arc Bathroom Faucet
Faucet Finish
Chrome
Connection
1/2" NPSM
Flow Outlet Type
Laminar
Number of Handles
0
Amps
2 A
Mounting Type - Faucet
Deck
Faucet Spout Shape
Mid Arc
Faucet Type
Bathroom Sink Faucet
Sensor Range
3 in to 13 in
Residential / Commercial
Commercial
Body Material
Metal
Commercial / Residential
Commercial
Valve Type
Metering
Power Source
6V Lithium CRP2
Voltage
6V DC
ADA Compliance
Yes
Drain Type
None
CEC Compliant
CEC Compliant
Temp. Control
No
Series
E-Tronic
Number of Holes
1
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type (Faucet)
Laminar
Faucet Operation
Sensor
Handle Type
Sensor
Mounting Hole Center to Center
Single Hole
Ligature Resistant
No
Flow Outlet Type - Faucet
Laminar
ADA Compliant
Yes
Faucet Handle Type
None
Faucet Spout
Rigid
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Faucet Activation
Motion Sensor
Temperature Control
No
Faucet Body Material
Cast Brass
Spout Reach
5 3/8 in
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Solenoid Valve
Water Inlet Connection Type
Male NPSM
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Features
Mounting Hardware Included
Type
Electronic
Outlet Type
Laminar

Description

Item Mid Arc Bathroom Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.