Electronic Sensor Hytronic Edge Lavatory Sink Faucet With, Chrome plated 1 Hole
Mfr # WWG116.750.AB.1T
Zoro # G1125866
product price:Â $812.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Flow Rate - Maximum
1 gpm
Number of Mounting Holes
1
Voltage
12 VAC
Includes
*
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WWG116.750.AB.1T
Zoro #
G1125866
UPC #
611943542429
Country of Origin
United States
Dimensions
Width
2-1/2"
Spout Length
4-3/4"
Overall Height
23-3/8 in
Diameter
1-1/8"
Description
Hytronic Edge Lavatory Sink Faucet With
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.