Electronic Sensor Hytronic Gooseneck Sink Faucet With Dual, Single Hole Mount, Chrome plated 1 Hole
- Mfr # WWG116.124.AB.1T
- Zoro # G1125647
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG116.124.AB.1T
- Zoro #
- G1125647
- UPC #
- 611943474317
- Country of Origin
- United States
Details
- Faucet Operation
- Electronic Sensor
- Mounting Hole Center to Center
- Single Hole
- Number of Holes
- 1
- Mounting Type
- Wall
- ADA Compliant
- Yes
- Finish
- Chrome plated
- Handle Type
- Sensor Operated (Hands Free)
- Flow Rate
- 0.5 gpm
- Item
- Hytronic Gooseneck Sink Faucet With Dual
- Voltage
- 12VAC
- Flow Outlet Type
- Non Aerating Spray
- Flow Rate - Maximum
- 0.5 gpm
Description
Hytronic Gooseneck Sink Faucet With Dual
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.