Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # EQ-A11A-13ABCP

  • Zoro # G4123817


product price: $660.44
/ea
Free Shipping & Returns

Key Features

Height
5-7/8"
Application
Commercial
Finish
Polished Chrome
Series
EQ Curved
Flow Outlet Type
Nonaerated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-A11A-13ABCP
Zoro #
G4123817
UPC #
611943007164
Country of Origin
United States

Dimensions

Height
5-7/8"
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
Spout Length
4 1/2 in
Overall Height
5-7/8"
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
5 7/8 in
Overall Width
2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
Spout Outlet Height
3 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
5 7/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Series
EQ Curved
Flow Outlet Type
Nonaerated
Sensor Lead
Infrared
Mounting Type
Deck
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Flow Rate
0.5 gpm
CEC Compliant
CEC Compliant
Replacement Cartridge
Mfr. No. 243.152.AB.1
Faucet Type
Bathroom Sink Faucet
ADA Compliant
Yes
Faucet Handle Type
None
Valve Type
Compression
Flow Outlet Type - Faucet
Laminar
Includes
Mounting Hardware
Mounting Type - Faucet
Deck
Number of Holes
1
Body Material
Cast Brass
Sensor Range
1 in to 8 in
Vandal Resistant Features
Vandal Resistant Outlet
ADA Compliance
ADA Compliant
Faucet Spout Shape
Mid Arc
Temp. Control
Yes
Flow Outlet Type (Faucet)
Laminar
Number of Handles
0
Amps
0.01 A
Connection
3/8" Female Compression
Mounting Hole Center to Center
Single Hole
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.3
Voltage
6V DC
Ligature Resistant
No
Battery Charger CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
Drain Style
Grid Strainer
Power Source
Battery
Commercial / Residential
Commercial
Drain Type
Grid Strainer
Faucet Operation
Sensor
Faucet Finish
Chrome
Faucet Spout
Rigid Cast
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Bluetooth Compatible
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Cast Brass
Spout Reach
4 1/2 in
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Faucet Activation
Motion Sensor
Battery Type
AA
Sensor Type
Self-Adjusting
Time Out
10 sec
Temperature - Maximum
180 Degrees F
Inlet Connection Type
Compression
Temperature Control Method
Below Deck Thermostatic Mixing Valve
Temperature - Minimum
100 Degrees F
Pressure - Maximum
125 psi
Water Supply Type
Hot and Cold Lines
Sensor Range - Minimum
3 in
Flow Type
Laminar
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Includes Drain
Drain Not Included
Includes Batteries
Batteries Included
CEC Compliance
CEC Compliant
Operation Method
Motion Sensor
Product Type
Sensor Faucet
Includes Transformer
Transformer Not Included
Spout Style
Fixed
Includes Handle
Handle Not Included
Sensor Range - Maximum
13 in
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Arc
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Gender
Female
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm

Description

Lavatory Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Brass, Faucet Spout Rigid Cast, ADA Compliant Yes, Drain Type Grid, Mounting Type Deck, Power Source Battery, Voltage 6, 0.01 Amps, Spout Length 4-1/2 In., Sensor Range 1 In. to 8 In., Valve Type Solenoid, Finish Chrome, Overall Height 5-7/8 In., Flow Outlet Type Nonaerated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.