Zoro Homepage

Escutcheon Sealing Washer

  • Mfr # 888-026JKNF

  • Zoro # G3629291


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Sub-Category
Washers & Washer kits
Material
Rubber
Finish
White
Standards
Buy American Act Compliant
Overall Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888-026JKNF
Zoro #
G3629291
UPC #
611943496296
Country of Origin
United States

Dimensions

Overall Height
3/16 in
Thickness
2 1/4 in
Overall Width
2 1/4 in

Details

Sub-Category
Washers & Washer kits
Material
Rubber
Finish
White
Standards
Buy American Act Compliant
Item
Washer
Body Material
Rubber
Compatible Brand
Chicago Faucets
Product Type
Washer
Compatible Manufacturer Part Number
786-E29-245CP
Compatible Faucet Component
Faucet

Description

Washer, Includes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.